Shop All Oil Pumps
Lincoln
Oil Pump Transfer System, Air-Operated
Mfr # 284168
Zoro # G3311664
product price: $1,282.99
/ea
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air-Operated
- Air Motor Size (In.) 2
- Pump Ratio 3:1
- Container Size 250/275 gal.
- Consumption @ 100 PSI 11 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Motor Size (In.) | 2 |
Container Size | 250/275 gal. |
Outlet Size | 1/2" NPT |
Suction Tube Length | 7 1/2 in |
For Container Size | 275 gal |
Hose Outside Dia. | 7/8 in |
Hose Inside Dia. | 1/2 in |
Air Inlet Size | 1/4 NPT |
Hose Length | 5 ft |
Bung Connection Dia. | 2 in |
Overall Length | 44 1/8 in |
Description
Air Operated Drum Pump, Max. Air Pressure 200 psi, Suction Tube Material Steel, Self-Priming Yes, Overall Length 44 1/8 in, Explosion Proof No, Discharge Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-1/4-20 (UC-1/4-20)
- CARLISLE Belt, 5L470 (5L470)
- BETA 1 FILTERS Air/Oil Separator replacement for 208EAP6013 / GARDNER DENVER (B1AS0001040)
- SUPCO MultiPlus Dual Brand V Belt, A25 (A25)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- LINCOLN Single Acting Oil Pump, Air, 6 GPM (4491)
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- LINCOLN Oil Pump Transfer System, Air-Operated (2524)
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- SUNTEC A2Ra7740 Oil Pump 1 Stage ( 3450 (A2RA7740)
- Lincoln Oil Pumps