Shop All Oil Pumps
Lincoln
Oil Pump Transfer System, Air-Operated
Mfr # 2424
Zoro # G3051282
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air-Operated
- Air Motor Size (In.) 2
- Pump Ratio 3:1
- Container Size 55 gal.
- Consumption @ 100 PSI 11 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Motor Size (In.) | 2 |
Container Size | 55 gal. |
Outlet Size | 1/2" NPT |
Hose Inside Dia. | 1/2 in |
For Container Size | 55 gal |
Hose Outside Dia. | 7/8 in |
Hose Length | 5 ft |
Suction Tube Length | 7 1/2 in |
Air Inlet Size | 1/4 NPT |
Bung Connection Dia. | 2 in |
Overall Length | 44 1/8 in |
Description
Air Operated Drum Pump, Max. Air Pressure 200 psi, Suction Tube Material Steel, Self-Priming Yes, Overall Length 44 1/8 in, Explosion Proof No, Discharge Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Modular End Block, For Use with F18, F28, R18, R28, L18, L28 Filter, 3/4 in NPT (GPA-96-613)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- DODGE W12 TL HUB (228010 W12 TL HUB)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. (1385)
- LINCOLN Oil Pump Transfer System, Air-Operated (284168)
- LINCOLN Oil Pump Transfer System, Air-Operated (2437)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- ARO Pump, Oil, 16 G, 5:1 (LM2305A-31-B)
- Lincoln Oil Pumps