Shop All Oil Pumps
Lincoln
Oil Pump Transfer System, Air-Operated
Mfr # 1952
Zoro # G0753715
product price: $4,493.99
/ea
Free Shipping & Returns
$4,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air-Operated
- Air Motor Size (In.) 3
- Pump Ratio 6:1
- Container Size 55 gal.
- Consumption @ 100 PSI 20 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Motor Size (In.) | 3 |
Container Size | 55 gal. |
Outlet Size | 3/4" NPT |
Suction Tube Length | 34 in |
For Container Size | 55 gal |
Air Inlet Size | 1/2 FNPT |
Description
Air Operated Drum Pump, Max. Air Pressure 200 psi, Suction Tube Material Steel, Self-Priming Yes, Explosion Proof No, Discharge Connection Type FNPT, Features Costs Much Less to Operate 3 Costs Much Less to Maintain, Gives Years of Dependable Trouble-Free Operation, Large Air Passages Allow Unrestricted Venting, Shovel-Type Pump Tube Used to Add Mechanical Priming to Normal Suction when Needed, Simplified Maintenance, Food Grade No, Air Consumption 20 cfm, Hose Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SHUTOFF VALVE 1/4 (V35-2)
- PIX Belt, B Kevlar, 5/8 x 89 in. OC (B86K)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron (ZX-933577Q)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- LINCOLN Single Acting Oil Pump, Air, 6 GPM (4491)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- LINCOLN Bare Stub Oil Pump, Med Pressure, 6 GPM (84933)
- PROLUBE Grease Ratio Pmp, Air Oprated, 50:1, 5 gal. (45415)
- Lincoln Oil Pumps