Lincoln

Multi-process Welder


product price: $5,118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series 262MP
  • Phase Single-Phase
  • Input Voltage 208/230/460/575V
  • Welding Processes Flux-Cored Welding (FCAW), Flux-Cored Gas-Shielded (FCAW-G), Flux-Cored Self-Shielded (FCAW-S), MIG Welding (GMAW), Pulsed MIG (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
  • Standards OSHA PEL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 37.5 in
Overall Width 18 in
Minimum Wire Diameter 0.023 in (Solid Steel), 0.035 in (Cored), 3/64 in (Aluminum)
Overall Height 37.5 in
Maximum Wire Diameter 0.035 in (Aluminum), 0.040 in (Solid Steel), 0.045 in (Cored)
Power Cord Length 10 ft

Description

Multi-process Welder, Series 262MP, Input Voltage 208/230/460/575V, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), Flux-Cored Gas-Shielded (FCAW-G), Flux-Cored Self-Shielded (FCAW-S), MIG Welding (GMAW), Pulsed MIG (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW), MIG Welding Maximum Output Current 300 A, For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in (Aluminum), 0.040 in (Solid Steel), 0.045 in (Cored)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.