Shop All Automotive Tool Parts
Lincoln
Magnetic Tool Tray, Steel, 9-1/2 in. L
Mfr # 3602
Zoro # G3710281
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Stainless Steel
- Features Magnets That Hold The Tray to Steel Surfaces, Rubber Shrouded Magnets Won't Scratch Delicate Surfaces, Can Be Mounted Vertically, Horizontally or Upside Down
- Length 8 13/16 in
- Height 1 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 3602
- Zoro # G3710281
- UPC # 095992103204
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Length | 8 13/16 in |
Height | 1 7/32 in |
Width | 5 19/32 in |
Height (In.) | 1 51/64 in |
Details
Item | Magnetic Tool Tray |
Number of Compartments | 1 |
Material | Stainless Steel |
Features | Magnets That Hold The Tray to Steel Surfaces, Rubber Shrouded Magnets Won't Scratch Delicate Surfaces, Can Be Mounted Vertically, Horizontally or Upside Down |
Construction | Steel |
Color | Silver |
Description
Magnetic Tool Tray, Length 8 13/16 in, Width 5 in, Height 1 7/32 in, Stainless Steel, Silver, Number of Compartments 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Clip Removal Pliers, W86556 (W86556)
- PUROLATOR Purolator A21447 PurolatorONE Advanced Air Filter (A21447)
- RUGGED LINER 09-17 RAM 1500/2500/3500 (WILL NOT FIT DUALLY/ 5TH WHEEL) INNER WHEEL (WWD09)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook - Compares to Holland# PH-T-100A (BP100A)
- GREY PNEUMATIC Extra-Deep, 1/2" DriveX21Mm (GRE2021XMD)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 1-5/8" (BRMBC15818)
- INGERSOLL-RAND QUICK CHANGE RETAINER (MPQ=1)-PART (IR9512)
- SCREEN MAGIC Window Scrn Cleaner 1Gl (SM1GR)
- STRINGLINER Braid Nyln Line 500'Roll (35462)
- K-TOOL INTERNATIONAL C, Clamp, 4" (KTI70184)
- BAYCO Retractable Polymer Cord Reel W/ 4 Outle (BAYSL8904)
- Lincoln Automotive Tool Parts