Shop All Drum Dollies & Caddies
Lincoln
Lubrication Trolley, 55 gal., 27 in. H
Mfr # 84378
Zoro # G3710275
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27 in
- Overall Width 31 in
- Material Steel
- Color Gray
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 84378
- Zoro # G3710275
- UPC # 095992103167
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 27 in |
Overall Width | 31 in |
Height | 27 in |
Caster Width | 2 in |
Axle-Mounted Wheel Dia. | 8 in |
Deck Height | 3 in |
Caster Wheel Dia. | 6 in |
Axle-Mounted Wheel Width | 3/4 in |
Caster Mounting Height | 8 1/2 in |
For Maximum Container Height | 33 1/2 in |
Caster Wheel Width | 2 in |
Axle Dia. | 1/2 in |
Overall Depth | 36 in |
Description
Drum Dispensing & Transport Dolly, Load Capacity 400 lb, For Cntnr Cap 55 gal, Deck Height 3 in, Deck Shape Square, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Height 33 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 16 ga, Rim Catch Type Fixed, Securing Mechanism Chime, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Truck Booms Label Kit (MH4WYT104G)
- DAYTON Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1, Finish: Galvanized/Natural (1DKJ3)
- ZORO SELECT U-Handle, Chrome, 39x18 InW (MHU3318CSQG)
- PEERLESS CHAIN 3/16 ANCHOR WHITE/HDG 154'/PL, 402080302 (402080302)
- LINCOLN Band Dolly, 120 lb., 5-1/4 In. H, 16 gal. (84192)
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH6)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/4 In H, 55 gal. (6FVJ6)
- ZORO SELECT Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal. (1XWA1)
- Lincoln Drum Dollies & Caddies