Shop All Needle Scalers
Lincoln Lubrication
Nozzle Grease Needle
Mfr # 5803
Zoro # G1077840
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/8 in FNPT
- Overall Length 2 3/4 in
- Application Allows Operator to Contact Flush Type or Hard-to-Reach Hydraulic Type Fittings
- Duty Rating Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Lubrication
- MFR # 5803
- Zoro # G1077840
- Country of Origin India
- Category Needle Scalers
Dimensions
Overall Length | 2 3/4 in |
Details
Item | Nozzle Grease Needle |
Air Inlet | 1/8 in FNPT |
Application | Allows Operator to Contact Flush Type or Hard-to-Reach Hydraulic Type Fittings |
Duty Rating | Medium Duty |
Description
Nozzle Grease Needle, Overall Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Impact Socket (SID23224)
- HOME PLUS 5 pc 4-in-1 Screwdriver 3 in. (AC2014206)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003402001)
- MARTINDALE ELECTRIC Demagnetizer, Model D-3, 115V. (DEMGD3A)
- LINCOLN LUBRICATION Needle Nozzle (5806)
- SP AIR Needle Scaler (Small) (SP-1460)
- INGERSOLL-RAND Duty Air Chisel Scaler, 4000 BPM, 1.06" Stroke, 0.94" Bore (182K1)
- S & H INDUSTRIES Needle Scaler Attachment RD29 Needles (VKVT6201)
- SUNEX ® Tools Pistol Grip Needle Scaler (SX246)
- JET Jet 825-N307 Scaler Needles|19-Pc Set 3Mm Needles (825-N307)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- Lincoln Lubrication Needle Scalers