Shop All Socket Extensions
Lincoln Lubrication
Nozzle, Extension
Mfr # LIN62117
Zoro # G7797379
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/8" M x 1/8" M
- For Use With Grease Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Lubrication
- MFR # LIN62117
- Zoro # G7797379
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/8" M x 1/8" M |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | Grease Gun |
Description
N oz.zle,Extension
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" MT4 75 Degree Bull Nose Live Center (3900-4998)
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 1 1/4, 3 (63-624)
- MILTON Turbo Blow Gun, 10" Extension (S-182)
- LINCOLN LUBRICATION Hose Extension For Hand Operated Grease Guns, 18" (LING218)
- TEKTON 3/4 Inch Drive x 4 Inch Extension (SHA31104)
- CRAFTSMAN Sockets, 3/8" Drive 3" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44283)
- URREA Extension, 3/8"X24" (5264)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease extension L.160 mm d.17 mm (12011002)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX29)
- KO-KEN Extension Bar 1/4 Square 100mm 1/4 Sq. Drive (2760-100)
- Lincoln Lubrication Sockets & Ratchets