Shop All Grease and Oil Pump Accessories
Lincoln
Lubrication Kit
Mfr # 87312
Zoro # G3011233
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware, Mounting Clips, Nylon Tubing, Tube Fittings, Zerk-Lock Adapters
- For Use With 12 Point Series SSV Divider Valve
- Accessory Type Lubrication Kit
- Product Type Lubrication Kit
- Diesel Exhaust Fluid Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 87312
- Zoro # G3011233
- UPC # 799198223352
- Country of Origin United States
- Category Grease and Oil Pump Accessories
Details
Item | Lubrication Kit |
Includes | Hardware, Mounting Clips, Nylon Tubing, Tube Fittings, Zerk-Lock Adapters |
For Use With | 12 Point Series SSV Divider Valve |
Accessory Type | Lubrication Kit |
Product Type | Lubrication Kit |
Diesel Exhaust Fluid Compatible | No |
Wetted Material | Carbon Steel, Buna-N, Nylon |
Description
Lubrication Kit, Kit Type Lubrication Kit, Diesel Exhaust Fluid Compatible No, Wetted Material Carbon Steel, Buna-N, Nylon, Includes Hardware, Mounting Clips, Nylon Tubing, Tube Fittings, Zerk-Lock Adapters, Product Type Lubrication Kit, For Use With 12 Point Series SSV Divider Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 25-30 MFD, Round (6FLW2)
- SUGAR CUBE RS Ballast, 120V, 18W, Quad/Triple CFL (SC-120-113-CFL)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 1/4, PK3 (EF040604)
- HYDROMAXX 3/4"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS034050)
- LINCOLN Seal Kit (274107)
- LINCOLN Rigid Extension Adapter, Flexible, 13 In. (5858)
- LINCOLN Valve, Oil Control (775)
- LINCOLN Wet End Kit For Pump 85624 (271770)
- LINCOLN Grease Hose Extension, 36 In. (5861)
- LINCOLN Regulator Kit (275638)
- LINCOLN LUBRICATION Selector Valve (822563)
- Lincoln Grease and Oil Pump Accessories