Shop All Thread Cutting & Forming Screws
Lincoln Industrial Usa
Thread Forming Screw, #10-32 x 7/8 in
Mfr # LN271863
Zoro # G002125258
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10-32
- Fastener Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Industrial Usa
- MFR # LN271863
- Zoro # G002125258
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Item | Thread Forming Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, 3/32x1 1/2 In L, Pk50 (5EA14)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (931264)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 127 PK (09753)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 25 PK (M01200.080.0200)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (612397)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1012ABW)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0806FPPBZ)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 1250 PK (537593)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 2500 PK (417779)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 1500 PK (3108FWB)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Plain Steel Pan Head Torx Drive, 500 PK (3124FTP188)
- Lincoln Industrial Usa Thread Cutting & Forming Screws