Shop All Grease Guns
Lincoln Industrial
Lincoln Industrial LNI-G103 Mini Grease Gun
Mfr # LNI-G103
Zoro # G004019708
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Industrial
- MFR # LNI-G103
- Zoro # G004019708
- Country of Origin China
- Category Grease Guns
Description
Features:
- Lincoln has introduced its new model G103 grease gun.
- Developed for low-volume greasing applications, this tool is ideal for do-it-yourself auto repair, lawn and garden, ATV, marine, motorcycle and trailer applications.
- Unlike other 3-ounce (85 g) models, the G103 incorporates the traditional lever-action design, which provides better handling and output pressure up to 6,000 psi (414 bar).
- The lightweight grease gun features a jam-proof handle mechanism, cast-aluminum head, powder-coated barrel and a comfortable vinyl grip.
- The G103 uses 3-ounce cartridges or can be hand packed or bulk filled.
- The tool comes with a replaceable grease coupler and rigid extension.
- Best-in-Class engineering and design ensures efficiency and improved productivity
- A wide range of accessories and options means we have the right gun for any job Lincoln Premium Clear Grease Guns eliminate the risk of mixing incompatible or unspecified lubricants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 25 # of Teeth (50BS25H X 1 3/16)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- WEATHERHEAD Fitting 5/8In O-Ring To 5/8In Tube (C5315X10)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-1134 Super Heavy Duty Greasegun (438-1134)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-1147 Lever Type Grease Gun W-18 Inchwhip Hose 16Oz.Bulk - (438-1147)
- LINCOLN INDUSTRIAL Lincoln Industrial 1134 Extra Heavy-Duty Pistol Grease Gun (LNI-1134)
- WESTWARD Grease Gun, Battery Powered, 14 oz. (30RZ27)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-21CT / 48-11-1820)
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi (44C488)
- WESTWARD Grease Gun, Lever, Pipe, 6000 psi (4BY70)
- Lincoln Industrial Grease Guns