Shop All Grease Pumps
Lincoln Industrial
120 lbs Heavy-Duty Air Operated Grease Pump
Mfr # LNI-917
Zoro # G211932135
product price: $1,657.39
/ea
Free Shipping & Returns
$1,657.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Industrial
- MFR # LNI-917
- Zoro # G211932135
- UPC # 736236426412
- Country of Origin China
- Category Grease Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe Hex Nipple 1/4Inx1/4In Pipe, 3325X4 (3325X4)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- DAYTON B56 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6X876)
- WESTWARD Grease Pump System, 120 lb./16 gal, 50:1 (29FX03)
- ARO Grease Pump, 400 lb./55 gal. Drum, 50:1 (LP3009-1)
- MACNAUGHT Air Operated 50:1 Grease Pump for 120lb./16 Gal. Containers (P6TR)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (5NUE3)
- WESTWARD Lever Action Drum Pump, 16 gal. (19XH31)
- Lincoln Industrial Grease Pumps