Shop All Grease Guns
Lincoln
Hose Extension, PowerLuber, 24 In
Mfr # 1224
Zoro # G1954416
original price:
$48.59
7% off
new price: $45.09
/ea
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 7,500 psi
- Connection 1/8 MNPT x 7/16 UNEF
- Size 24 in L
- For Use With Power Luber
- Sub-Category Hose and Rigid Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1224
- Zoro # G1954416
- UPC # 00689742792741
- Country of Origin Taiwan, Province of China
- Category Grease Guns
Dimensions
Size | 24 in L |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 7/16" |
Overall Length | 24 in |
Details
Item | Hose Extension |
Max. Pressure | 7,500 psi |
Connection | 1/8 MNPT x 7/16 UNEF |
For Use With | Power Luber |
Sub-Category | Hose and Rigid Extensions |
Accessory Type | Hose Extension 24" |
Burst Pressure | 28,000 psi |
Operating Pressure - Maximum | 7,500 psi |
Hose Type | Flexible |
Hose Material | Thermoplastic |
End 1 Thread Type | NPT |
Compatible Grease Gun Type | Cordless |
End 2 Thread Type | UNEF |
Description
Hose Extension, For Use With Power Luber, Size 24 in L, Connection 1/8 MNPT x 7/16 UNEF, Max. Pressure 7,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (VEWDM3710T)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 28,148028 (148028)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.24 inch OD (6J224JA)
- NTN NTN 6308LLB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Sealed (6308LLB)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1262)
- LINCOLN Grease Gun, Push Gun Handle Style (G150)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- LINCOLN Battery, For Use with Mfr. No. 188s (1871)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1882)
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- PROLUBE Grease Gun Hose, Straight Pipe, 6" (44829)
- Lincoln Grease Guns