Shop All Grease Guns
Lincoln
Hose Extension, PowerLuber, 18 In
Mfr # 1218
Zoro # G0244851
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Luber
- Connection 1/8 MNPT x 7/16 UNEF
- Size 18 in L
- Sub-Category Hose and Rigid Extensions
- Max. Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1218
- Zoro # G0244851
- UPC # 095992101132
- Country of Origin Taiwan, Province of China
- Category Grease Guns
Dimensions
Size | 18 in L |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 7/16" |
Overall Length | 18 in |
Details
Item | Hose Extension |
For Use With | Power Luber |
Connection | 1/8 MNPT x 7/16 UNEF |
Sub-Category | Hose and Rigid Extensions |
Max. Pressure | 7,500 psi |
Accessory Type | Hose Extension 18" |
Hose Material | Thermoplastic |
End 1 Thread Type | NPT |
Hose Type | Flexible |
Burst Pressure | 28,000 psi |
Compatible Grease Gun Type | Pneumatic |
End 2 Thread Type | UNEF |
Operating Pressure - Maximum | 7,500 psi |
Description
Hose Extension, For Use With Power Luber, Size 18 in L, Connection 1/8 MNPT x 7/16 UNEF, Max. Pressure 7,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- FESTO On-Off Valve HEL-D-MIDI (HEL-D-MIDI)
- CONTINENTAL CONTITECH B93 Wrapped V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (B93)
- ILB GOLD Rectifier, Replacement For Wai Global CR3042 (CR3042)
- LINCOLN Suction Gun, 18 oz., Blue (615)
- LINCOLN Grease Gun, Lever Handle, 10,000 psi (1148)
- LINCOLN Air Grease Gun, Continuous, 6000 psi (1162)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1145)
- LINCOLN Grease Gun, Lever, 7500 psi, 16 oz. (1142CLR)
- MILWAUKEE TOOL M12 Grease Gun Kit w/ M12 Inflator & 15 PC Ratcheting Wrench Set SAE (2446-21XC, 2475-20, 48-22-9416)
- Lincoln Grease Guns