Shop All Grease Guns
Lincoln
Hose Extension, PowerLuber
Mfr # 1230
Zoro # G2373725
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Luber
- Size 30 in
- Max. Pressure 7,500 psi
- Connection 1/8 MNPT x 7/16 UNEF
- Sub-Category Hose and Rigid Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln
- MFR # 1230
- Zoro # G2373725
- UPC # 082307019459
- Country of Origin Taiwan, Province of China
- Category Grease Guns
Dimensions
Size | 30 in |
End 1 Thread Size | 1/8" |
Overall Length | 30 in |
End 2 Thread Size | 7/16" |
Details
Item | Hose Extension |
For Use With | Power Luber |
Max. Pressure | 7,500 psi |
Connection | 1/8 MNPT x 7/16 UNEF |
Sub-Category | Hose and Rigid Extensions |
Accessory Type | Hose Extension 30" |
Compatible Grease Gun Type | Cordless |
Operating Pressure - Maximum | 7,500 psi |
End 1 Thread Type | NPT |
Compatible with Series | SKF TLGB Series |
Hose Material | Thermoplastic |
Hose Type | Flexible |
End 2 Thread Type | UNEF |
Description
Hose Extension, For Use With Power Luber, Size 30 in, Connection 1/8 MNPT x 7/16 UNEF, Max. Pressure 7,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN52)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101212)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- LINCOLN Grease Gun, Lever Gun Handle Style (G100)
- LINCOLN Suction Gun, 18 oz., Blue (615)
- LINCOLN Lever Grease Gun Handle, Flex Hose, 28 Strokes per oz., 16 oz Bulk Capacity (1147)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1013)
- K TOOL INTL Quick Connect Grease Gun Accessory Kit 7 Pc (GAK/7)
- Lincoln Grease Guns