Shop All Grease Gun Accessories
Lincoln
Hose Extension, 12" L
Mfr # G212S
Zoro # G1455540
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in L
- For Use With Hand Operated Grease Guns
- Working Pressure 3,500 psi
- Min. Burst Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # G212S
- Zoro # G1455540
- UPC # 095992093529
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 12 in L |
Overall Length | 12 in |
End 2 Thread Size | 1/8" |
End 1 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Hand Operated Grease Guns |
Working Pressure | 3,500 psi |
Min. Burst Pressure | 10,000 psi |
Max. Pressure | 3,500 psi |
Material | Steel/Thermoplastic |
Includes | Spring Guard |
Connection | 1/8 in MNPT |
Features | Allows Greasing Access to Nipples with Limited Reach, Plated Steel End Connections with Hydraulic Crimping |
Accessory Type | Hose Extension |
Compatible Grease Gun Type | Manual |
End 1 Thread Type | NPT |
Hose Material | Thermoplastic |
Operating Pressure - Maximum | 3,500 psi |
Hose Type | Flexible |
Burst Pressure | 10,000 psi |
End 2 Thread Type | NPT |
Description
Hose Extension, For Use With Hand Operated Grease Guns, Size 12 in L, Connection 1/8 in MNPT, Max. Pressure 3,500 psi, Min. Burst Pressure 10,000 psi, Working Pressure 3,500 psi, Material Steel/Thermoplastic, Features Allows Greasing Access to Nipples with Limited Reach, Plated Steel End Connections with Hydraulic Crimping, Includes Spring Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Grease, All Purpose, LC-2, 14.1 oz Cart (GR217C)
- WEATHERHEAD Compression Union 3/4In 62X12 (62X12)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Straight, 6mmx8mm, TubexTube (KQ2H06-08A)
- LINCOLN Heavy-Duty, 7-pc. Grease Gun Accessories Kit (58000)
- LINCOLN Hose Extension, 18 In, 4500 PSI (5818)
- LINCOLN Valve, Oil Control (758F)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- LINCOLN Grease Coupler, 90 Deg (G320)
- LINCOLN Hose Extension, 12" L (71512)
- LOCKNLUBE Quick-Lock Grease Coupler, 1/8" NPT (LOCKNLUBE)
- Lincoln Grease Gun Accessories