Shop All Grease Gun Accessories
Lincoln
Hose Extension, 12" L
Mfr # G212
Zoro # G1455522
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in L
- For Use With Hand Operated Grease Guns
- Material Steel/Thermoplastic
- Connection 1/8 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # G212
- Zoro # G1455522
- UPC # 095992093512
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 12 in L |
Overall Length | 12 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Hand Operated Grease Guns |
Material | Steel/Thermoplastic |
Connection | 1/8 in MNPT |
Working Pressure | 3,500 psi |
Min. Burst Pressure | 10,000 psi |
Features | Allows Greasing Access to Nipples with Limited Reach, Plated Steel End Connections with Hydraulic Crimping |
Max. Pressure | 3,500 psi |
Accessory Type | Hose Extension |
Hose Material | Thermoplastic |
End 2 Thread Type | NPT |
Hose Type | Flexible |
Burst Pressure | 14,000 psi |
Compatible Grease Gun Type | Manual |
Operating Pressure - Maximum | 3,500 psi |
End 1 Thread Type | NPT |
Description
Hose Extension, For Use With Hand Operated Grease Guns, Size 12 in L, Connection 1/8 in MNPT, Max. Pressure 3,500 psi, Min. Burst Pressure 10,000 psi, Working Pressure 3,500 psi, Material Steel/Thermoplastic, Features Allows Greasing Access to Nipples with Limited Reach, Plated Steel End Connections with Hydraulic Crimping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hand Valve 1/4", Side Port, 1/4" Port (VH201-N02)
- HECK INDUSTRIES Cutting Oil, 8 oz, Bottle (PS8)
- SURTEK Spring Link 5 mm (151500)
- CARLISLE BELTS BY TIMKEN Timken Belts Tension-Finder V-Belt Tensioning Tool (108039-A)
- LINCOLN Valve, Oil Control (776)
- LINCOLN Grease Gun Clamp (82760)
- LINCOLN Grease Coupler, Max. Pressure 10,000 psi (5900)
- LINCOLN Grease Gun Adapter, w/Recessed Fittings (5855)
- LINCOLN Hydraulic Coupler, 1/8" NPT (81980)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- URREA Quick coupler for grease gun 8,000 psi (23604)
- Lincoln Grease Gun Accessories