Shop All Grease Gun Accessories
Lincoln
Hose Extension, 12 In, 4500 PSI
Mfr # 5812
Zoro # G2213023
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in L
- Features Prevents Accidental Kinking, Push-Pull Grip, Strategically Placed Coil Spring Provides Nonslip
- Connection 1/8 in MNPT
- Working Pressure 4,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 5812
- Zoro # G2213023
- UPC # 095992058122
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Size | 12 in L |
Overall Length | 12 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
Features | Prevents Accidental Kinking, Push-Pull Grip, Strategically Placed Coil Spring Provides Nonslip |
Connection | 1/8 in MNPT |
Working Pressure | 4,500 psi |
Accessory Type | Hose Extension |
End 1 Thread Type | NPT |
Hose Type | Flexible |
Compatible Grease Gun Type | Manual |
End 2 Thread Type | NPT |
Hose Material | Thermoplastic |
Operating Pressure - Maximum | 4,500 psi |
Description
Hose Extension, For Use With -, Size 12 in L, Connection 1/8 in MNPT, Working Pressure 4,500 psi, Features Prevents Accidental Kinking, Push-Pull Grip, Strategically Placed Coil Spring Provides Nonslip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- HERITAGE Grease Fitting, 1/2"-20UNF 45D CS Z3 (H1740Z3)
- PEER Flange Unit Standard Taiwano Bolt With Set Screw Locking Insert (UCFT208-24)
- SMC Speed Exhaust Control Valve, 5/16Tube, 3/8 (ASV410F-N03-09S)
- LINCOLN Grease Gun Holder, 2-1/4" OD (G160)
- LINCOLN Grease Coupler, 3-Jaw, Hydraulic, 6,000 psi Max Pressure (5852)
- LINCOLN Coupler Hose Assembly, 12" L (3034)
- LINCOLN Oil Pump, 25 to 50 lb. Buckets (G400)
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In (81387)
- LINCOLN Filler Nipple, 1/8 MNPT (G907)
- URREA Z type rotary connector 6,000 psi (23617)
- Lincoln Grease Gun Accessories