Shop All Grease Gun Accessories
Lincoln
High Pressure Swivel, 1/2-27 x1/4 In
Mfr # 81387
Zoro # G0915363
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting End (In.) 1/2-27mm x 1/4
- Features Universal Swivel
- Accessory Type High Pressure Swivel
- Maximum Operating Pressure 5,000 psi
- Outlet Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 81387
- Zoro # G0915363
- UPC # 095992813875
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/4 in |
Details
Item | High Pressure Swivel |
Fitting End (In.) | 1/2-27mm x 1/4 |
Features | Universal Swivel |
Accessory Type | High Pressure Swivel |
Maximum Operating Pressure | 5,000 psi |
For Media Type | Greases |
Wetted Material | Buna-N, Steel |
Outlet Connection Type | FNPT |
Compatible with Manufacturer Model Number | 273585, 275380, 279091, 54EP27 |
Inlet Connection Type | NPT |
Product Type | High Pressure Swivel |
Housing Material | Steel |
Compatible Manufacturer Part Number | 273585, 275380, 279091, 54EP27 |
Compatible Manufacturer Model Number | 273585, 275380, 279091, 54EP27 |
For Use with Mfr. Model Number | 273585, 275380, 279091, 54EP27 |
For Use With Mfr. Model Number | 273585, 275380, 279091, 54EP27 |
Description
High Pressure Swivel, Product Type High Pressure Swivel, Maximum Operating Pressure 5,000 psi, For Media Type Greases, Includes -, Inlet Connection Size 1/4 in, Wetted Material Buna-N, Steel, Inlet Connection Type NPT, Outlet Connection Size 1/2 in, Outlet Connection Type FNPT, Compatible with Manufacturer Model Number 273585, 275380, 279091, 54EP27, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- D&D 51" Outside Length, 1/2" Top Width, 1 Ribs (A49/4L510)
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- LINCOLN Filler Nipple, 1/8 MNPT (91108)
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- LINCOLN Divider Valve Outlet Adapter (244883)
- LINCOLN Battery, 12V, ABS/Steel/Copper/Lithium (1261)
- LINCOLN Rigid Extension, 6" L (5884)
- LINCOLN Needle Nozzle, 1/8 FNPT (5803)
- LINCOLN Grease Pump, 35 lb./5 gal. (1292)
- Lincoln Grease Gun Accessories