Shop All Grease Gun Accessories
Lincoln
Hand Assembly for Grease Gun
Mfr # 271879
Zoro # G7684402
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screws, Washers
- Features Handle Assembly for 1242 and 1244 PowerLuber 12V, Packaged in a Poly Bag, Replacement Part
- Accessory Type Grease Gun Hand Assembly
- Compatible Product Type 12V DC Cordless Powerluber
- Product Type Hand Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 271879
- Zoro # G7684402
- Country of Origin China
- Category Grease Gun Accessories
Details
Item | Grease Gun Hand Assembly |
Includes | Screws, Washers |
Features | Handle Assembly for 1242 and 1244 PowerLuber 12V, Packaged in a Poly Bag, Replacement Part |
Accessory Type | Grease Gun Hand Assembly |
Compatible Product Type | 12V DC Cordless Powerluber |
Product Type | Hand Assembly |
Description
Grease Gun Hand Assembly, Includes Screws, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-2-90)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT312905, Return Line, 10 micron, Outside-In (MF0592845)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 2RSNR/C3 PRX)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, St El (2089-6-6S)
- LINCOLN Impact Fitting Cleaner, 6" L (5805)
- LINCOLN Grease Pump, 35 lb./5 gal. (1292)
- LINCOLN Battery, 12V, ABS/Steel/Copper/Lithium (1261)
- LINCOLN Swivel Assembly, 1/8" NPT (5848)
- LINCOLN Grease Control (81495)
- LINCOLN Grease Coupler, 1/8 NPT (5883)
- WESTWARD Grease Fitting Unblocker (3APF6)
- Lincoln Grease Gun Accessories