Shop All Grease Pumps
Lincoln
Grease Pump with Container, 40 lb.
Mfr # 1275
Zoro # G1747015
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Pump Operation Lever
- Fits Container Size 30 lb
- Volume Per Stroke 0.95 oz.
- Max. Pressure 3,500 psi
- Hose Length 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1275
- Zoro # G1747015
- UPC # 095992012759
- Country of Origin United States
- Category Grease Pumps
Dimensions
Fits Container Size | 30 lb |
Hose Length | 5 ft. |
For Container Size | 30 gal |
Suction Tube Length | 14.8 in |
Description
Grease Pump with Container, Max. Outlet Pressure 5,000 psi, Pump Connection OD 1 in, Metered No, Includes Discharge Hose No, Features 11-3/8 in W, 14-5/8 in L, 23-1/2 in H, For Use With -, Adapter Connection Type Not Applicable, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No, Nozzle Operation Manual, Adapter Material Steel, Housing Material - Pumps Steel, Max. Head Pressure 3,500 psi, Bung Connection Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-5/8"-1"-PPV-A-B (DSNU-5/8"-1"-PPV-A-B)
- BESTORQ V-Belt, D295 (D295)
- TOMPKINS Hose Protectors3.25"X6.00" BLACK HOSE PROTECTOR (HP-06B)
- DAYTON Run Capacitor, 30 MFD, 440V, Oval (2MDZ4)
- LINCOLN Drum Pump, Air Operated (4480)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (1904)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (918)
- LINCOLN Drum Pump, Air Operated (82230)
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose (279091)
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 (989)
- LEGACY Grease Gun Filler Pump, 35 lb./5 gal. (L3060)
- Lincoln Grease Pumps