Shop All Grease Gun Accessories
Lincoln
Grease Pump System, 30 to 55 gal. Drum,
Mfr # G401
Zoro # G2283057
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15 to 55-gal Drums
- Fits Container Size 30 to 55 gal. Drum
- Output 10 oz. per Stroke
- Features Self-Priming
- Housing Material - Pumps Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # G401
- Zoro # G2283057
- UPC # 095992095189
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Fits Container Size | 30 to 55 gal. Drum |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Suction Tube Length | 18 in to 34 1/2 in |
Spout Connection Size | 3/4 in |
Description
Hand Operated Drum Pump, Pump Connection OD 1 1/2 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Brass, Steel, Features Self-Priming, Housing Finish Steel, Aluminum Die-Cast, Seal Material Brass, Buna-N, For Use With 15 to 55-gal Drums, Adapter Connection Type NPT, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- ARO Connection Kit (66084-1)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI (5845)
- LINCOLN Coupler Hose Assembly, 12" L (3034)
- LINCOLN Grease Gun Adapter, w/Recessed Fittings (5855)
- LINCOLN Clear Grease Tube (1100CLR)
- LUBRIMATIC Grease Injector Needle (05037)
- Lincoln Grease Gun Accessories