Shop All Grease Pumps
Lincoln
Grease Pump Elevator
Mfr # 83447
Zoro # G1487927
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Feeds 0
- For Use With Grease Pumps
- Overall Length 67.25 in
- Accessory Type Grease Pump Elevator
- Product Type Pump Elevator Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 83447
- Zoro # G1487927
- UPC # 095992099323
- Country of Origin United States
- Category Grease Pumps
Dimensions
Overall Length | 67.25 in |
Details
Item | Grease Pump Elevator |
Number of Feeds | 0 |
For Use With | Grease Pumps |
Accessory Type | Grease Pump Elevator |
Product Type | Pump Elevator Assembly |
Description
Grease Pump Elevator, Product Type Pump Elevator Assembly, For Use With Grease Pumps, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 3520 rpm (1TTA4BG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (119169.00)
- FOSTER Manual Industrial Socket, 1/4"FPT, SS303 (3003S/S)
- NACHI Ceramic Radial Ball Bearing, SH6-6204ZZEC3 (SH6-6204ZZEC3)
- LINCOLN Drum Cover (81538)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- LINCOLN Open Top Drum Cover, 55 Gallons Capacity (81523)
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose (279091)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- LINCOLN Dispenser, Gear Lube (1293)
- URREA Pneumatic grease pumps 33lb (23628)
- Lincoln Grease Pumps