Shop All Grease Pumps
Lincoln
Grease Pump, 400 lb./55 gal. Drum, 75:1
Mfr # 2004
Zoro # G0667021
product price: $5,095.99
/ea
Free Shipping & Returns
$5,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 4 1/4 in
- Fits Container Size 400 lb/55 gal Drum
- Volume per Minute 157 cu in
- Pump Ratio 75:1
- Max. Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 2004
- Zoro # G0667021
- UPC # 095992097534
- Country of Origin United States
- Category Grease Pumps
Dimensions
Air Motor Size | 4 1/4 in |
Fits Container Size | 400 lb/55 gal Drum |
For Container Size | 55 gal |
Container Size Included | 55 Gallon Drum |
Details
Item | Grease Pump |
Volume per Minute | 157 cu in |
Pump Ratio | 75:1 |
Max. Pressure | 7,500 psi |
Grease Type | Grease, High Viscosity Fluids |
For Use With | High Viscosity Fluids, Grease |
For Container Type | Drum |
Max. Outlet Pressure | 7,500 psi |
Ratio | 75:1 |
Power Source | Air |
Description
Grease Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes/Recirc Systems (L0884-060)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431602, Return Line, 10 micron, Outside-In (MF0062289)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BN25V1)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- LINCOLN Standard Drum Cover, 55 Gallons Capacity (81412)
- LINCOLN Grease Pump with Container, 40 lb. (1275)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 (989)
- LINCOLN Universal Follower, HD, 16 Gallon Cap (84780)
- WESTWARD Lever Barrel Pump, Suction Tube (19XH38)
- Lincoln Grease Pumps