Shop All Grease Pumps
Lincoln
Grease Pump, 400 lb./55 gal. Drum, 50:1
Mfr # 1910
Zoro # G1799621
product price: $5,425.99
/ea
Free Shipping & Returns
$5,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 4 1/4 in
- Fits Container Size 400 lb/55 gal Drum
- Volume per Minute 172 cu in
- Pump Ratio 50:1
- Max. Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1910
- Zoro # G1799621
- UPC # 095992099286
- Country of Origin China
- Category Grease Pumps
Dimensions
Air Motor Size | 4 1/4 in |
Fits Container Size | 400 lb/55 gal Drum |
Container Size Included | 55 Gallon Drum |
For Container Size | 55 gal |
Air Inlet Size | 1/2 FNPT |
Details
Item | Grease Pump |
Volume per Minute | 172 cu in |
Pump Ratio | 50:1 |
Max. Pressure | 7,500 psi |
Material | Steel |
Air Inlet | 1/2 in FNPT |
Application | Grease |
Grease Type | NLGI 1 and 2 |
Max. Viscosity | NLGI #2 |
Ratio | 50:1 |
Compatible Chemicals | Grease |
Power Source | Air |
Housing Material - Pumps | Steel |
Max. Outlet Pressure | 7,500 psi |
For Container Type | Drum |
Description
Grease Pump, Max. Viscosity NLGI #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Hand Pump, HDPE, 5.50 in. H, Black (34463)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1-1/4"L (EBCB121610)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- SKF SKF 624, Inst Mini Metric Brgs, SKF 624 (624)
- LINCOLN Drum Pump, Air Operated (82230)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- LINCOLN Open Top Drum Cover, 55 Gallons Capacity (81523)
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (917)
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose (279092)
- WESTWARD Trolley Mounted Grease Pump Kit, 120 lb (45CT54)
- Lincoln Grease Pumps