Shop All Grease Pumps
Lincoln
Grease Pump, 400 lb./55 gal. Drum, 40:1
Mfr # 1903
Zoro # G3081093
Free Shipping & Returns
$6,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 4 1/4 in
- Fits Container Size 400 lb/55 gal Drum
- Volume per Minute 210 cu in
- Pump Ratio 40:1
- Max. Pressure 8,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln
- MFR # 1903
- Zoro # G3081093
- UPC # 095992099262
- Country of Origin United States
- Category Grease Pumps
Dimensions
Air Motor Size | 4 1/4 in |
Fits Container Size | 400 lb/55 gal Drum |
Air Inlet Size | 1/2 FNPT |
Container Size Included | 55 Gallon Drum |
For Container Size | 55 gal |
Details
Item | Grease Pump |
Volume per Minute | 210 cu in |
Pump Ratio | 40:1 |
Max. Pressure | 8,000 psi |
Grease Type | NLGI 1 and 2 |
Material | Steel |
Application | Grease |
Air Inlet | 1/2 in FNPT |
Max. Viscosity | NLGI #2 |
Max. Outlet Pressure | 8,000 psi |
Power Source | Air |
Housing Material - Pumps | Steel |
For Container Type | Drum |
Compatible Chemicals | Grease |
Ratio | 40:1 |
Description
Grease Pump, Max. Viscosity NLGI #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter, Oil Removal (MSP-96-647)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-08-O)
- TRITAN QD Bushing, Double Split, 1.375-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 3/8)
- SMC Valve, 7000 Size, Sngl, 2 Pstn, 24VDC, Subplt (SY7120-5DZ-02)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (1904)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (917)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1426)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- LINCOLN Dispenser, Gear Lube (1293)
- LINCOLN Grease Pump with Container, 40 lb. (1275)
- Lincoln Grease Pumps