Shop All Grease Guns
Lincoln
Grease Gun, Push Gun Handle Style
Mfr # G150
Zoro # G1455568
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk
- Grease Gun Handle Style Push
- Nozzle Extension Type Flex Hose
- Bulk Capacity 17 oz
- Strokes Per Oz. 33.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # G150
- Zoro # G1455568
- UPC # 095992094304
- Country of Origin India
- Category Grease Guns
Dimensions
Tool Length | 14 1/2 in |
Pipe Length | 6 in |
Hose Length | 12 in |
Overall Length | 13 1/2 in |
Flexible Hose Length | 16 in |
Rigid Hose Length | 6 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Grease Gun Handle Style Push, Nozzle Extension Type Flex Hose, Strokes per Oz. 33, Max. Operating Pressure 14 psi, Cartridge Capacity Not Applicable, Bulk Capacity 17 oz, Pipe Length 6 in, Hose Length 12 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Not Applicable, Tool Length 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MOR-02FP 90 (6805-04-02)
- BESTORQ BX98 Cogged Belt, 101 in Outside Length, 21/32 in Top Width, 1 Ribs (BX98)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- LINCOLN Grease Gun, Pistol Grip Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Black (G113)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1013)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1882)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134)
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- LINCOLN Lever Grease Gun Handle, Flex Hose, 28 Strokes per oz., 16 oz Bulk Capacity (1147)
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- Lincoln Grease Guns