Shop All Grease Guns
This Product is Discontinued
Lincoln
Grease Gun, Power Luber, 12 VDC, 6000 PSI (Discontinued)
Mfr # 1242
Zoro # G2071641
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 12 V
- Battery Type NiCad
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1242
- Zoro # G2071641
- UPC # 082307019480
- Country of Origin China
- Category Grease Guns
Details
Item | Cordless Grease Gun |
Battery Included / Bare Tool | Battery Included |
Voltage | 12 V |
Battery Type | NiCad |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 6,000 psi |
Cartridge Capacity | 14 1/2 oz |
Volume per Minute | 3 fl oz |
Battery Capacity | 1.3 Ah |
Includes | Custom Carrying Case |
Number of Speeds | 1 |
Tube Color | Silver |
Loading Method | Cartridge, Suction |
Barrel Color | Silver |
Includes Battery Charger | Charger Included |
Handle Style | Pistol-Grip |
Hose Type | Flexible |
Includes Battery | Battery Included |
Number of Batteries Included | 1 |
Description
Cordless Grease Gun, Battery Included, 12 V, NiCad, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Tube Color Silver, Volume per Minute 3 fl oz, Battery Capacity 1.3 Ah, Number of Speeds 1, Includes Custom Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.