Shop All Grease Guns
This Product is Discontinued
Lincoln
Grease Gun, Pistol Grip, 14.5 Oz Cap (Discontinued)
Mfr # 1444
Zoro # G2478183
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 14.4 V
- Battery Type NiCad
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1444
- Zoro # G2478183
- UPC # 095992097657
- Country of Origin China
- Category Grease Guns
Dimensions
Hose Length | 30 in |
Tool Length | 19 in |
Details
Item | Cordless Grease Gun |
Battery Included / Bare Tool | Battery Included |
Voltage | 14.4 V |
Battery Type | NiCad |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Strokes Per Oz. | 50.0 |
Max. Operating Pressure | 7,500 psi |
Cartridge Capacity | 14 1/2 oz |
Volume per Minute | 10 fl oz |
Application | Airlines, Construction, Farm, Fleets, Industry, Marine |
Features | Cycle Counter, Smart Charger |
Includes | (2) Batteries, Carrying Case, Charger |
Grease Type | Up to NLGI #2 |
Number of Speeds | 2 |
Tube Color | Silver |
Tool Weight | 8 lb |
Battery Capacity | 1.7 Ah |
Strokes per Oz. | 50 stroke/oz |
Description
Cordless Grease Gun, Battery Included, 14.4 V, NiCad, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 50 stroke/oz, Max. Operating Pressure 7,500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 30 in, Tube Color Silver, Volume per Minute 10 fl oz, Tool Length 19 in, Tool Weight 8 lb, Grease Type Up to NLGI #2, Battery Capacity 1.7 Ah, Number of Speeds 2, Application Airlines, Construction, Farm, Fleets, Industry, Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.