Shop All Grease Guns
Lincoln
Grease Gun, Lever Handle, 10,000 psi
Mfr # 1148
Zoro # G0466252
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 28.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1148
- Zoro # G0466252
- UPC # 031113144862
- Country of Origin India
- Category Grease Guns
Dimensions
Tool Length | 21 3/4 in |
Pipe Length | 6 in |
Rigid Hose Length | 6 in |
Overall Length | 21 3/4 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Not Applicable, Tool Length 21 3/4 in, For Use With 16 Ounces Bulk or 14 1/2 Ounces Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD 50 ft. Recoil Nylon Hose (MP287400AV)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524831000)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- LINCOLN Lever Grease Gun Handle, Flex Hose, 28 Strokes per oz., 16 oz Bulk Capacity (1147)
- LINCOLN Grease Gun, Pistol Grip Handle, Rigid Pipe, 56 Strokes per oz, Bulk/Cartridge, Blue (1132)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- LINCOLN Grease Gun, Lever Gun Handle Style (G100)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1013)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 18" Whip (1133)
- Lincoln Grease Guns