Shop All Grease Guns
Lincoln
Grease Gun, Lever Gun Handle Style
Mfr # G100
Zoro # G1455577
original price:
$18.69
13% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 33.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # G100
- Zoro # G1455577
- UPC # 095992094267
- Country of Origin India
- Category Grease Guns
Dimensions
Tool Length | 21 1/4 in |
Pipe Length | 5 1/2 in |
Hose Length | 5 in |
Overall Length | 19 in |
Rigid Hose Length | 5 1/2 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 33, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 5 1/2 in, Hose Length 5 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Not Applicable, Tool Length 21 1/4 in, For Use With Any Greaseable Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for P67B397 / WIX (B1AS0001541)
- WESTWARD Lever Grip Oiler (21EM27)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STV50)
- MRC CartrIDge Brgs, #204SFFC (204SFFC)
- LINCOLN 120 VOLT CORDED GREASE GUN (AC2440)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1882)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1145)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1013)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- LINCOLN Hose Extension, PowerLuber (1230)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- Lincoln Grease Guns