Shop All Grease Guns
Lincoln
Grease Gun, Lever, Dual 4000 or 7000 psi
Mfr # 1013
Zoro # G1754261
original price:
$46.85
4% off
new price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 33.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1013
- Zoro # G1754261
- UPC # 095992010137
- Country of Origin India
- Category Grease Guns
Dimensions
Tool Length | 22 7/8 in |
Pipe Length | 6 in |
Overall Length | 22 1/2 in |
Rigid Hose Length | 6 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 33, Max. Operating Pressure 7,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Silver, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Not Applicable, Tool Length 22 7/8 in, Features Comfortable Ergonomic Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6008 2ZJEM, Single Row Ball Bearings (6008 2ZJEM)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron, Outside-In (MF0058390)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134)
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue (1133)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1882)
- LINCOLN Grease Gun, Lever Handle, 3000 psi (1037)
- PROLUBE Continuous Air Grease Gun, 4800 psi (43305)
- Lincoln Grease Guns