Shop All Grease Pumps
Lincoln
Grease Gun Filler Pump, 25 to 50 lb.
Mfr # 1296
Zoro # G0460205
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Pump Operation Lever
- Fits Container Size 25 to 50 lb
- Volume Per Stroke 1 oz.
- Includes Filler Socket, Follower Plate, Ribbed Steel Drum Cover
- Application Bulk Filling of Hand Grease Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1296
- Zoro # G0460205
- UPC # 095992012964
- Country of Origin India
- Category Grease Pumps
Dimensions
Fits Container Size | 25 to 50 lb |
For Container Size | 25 gal, 50 gal |
Suction Tube Length | 18.5 in |
Description
Grease Gun Filler Pump, Pump Connection OD 1 1/2 in, Metered No, Includes Discharge Hose No, Adapter Connection Type Not Applicable, For Container Type Bucket, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout No, Nozzle Operation Manual, Housing Material - Pumps Aluminum, Max. Head Pressure Not Applicable, Bung Connection Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 72 In, 3/4 NPT (R2-12-72M)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3350mm (SPA3350)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. PK40 (L0161-098)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- LINCOLN Drum Cover (81538)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1910)
- LINCOLN Open Top Drum Cover, 55 Gallons Capacity (81523)
- LINCOLN Grease Gun Filler Pump, 120 lb. (500)
- GROZ Grease Pump, Foot Operated (44255)
- Lincoln Grease Pumps