Shop All Grease Guns
Lincoln
Grease Gun, 8000 psi, Steel, 14-1/2 oz.
Mfr # 1264
Zoro # G4701831
original price:
$303.99
9% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 12 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1264
- Zoro # G4701831
- UPC # 095992104102
- Country of Origin China
- Category Grease Guns
Dimensions
Hose Length | 30 in |
Tool Length | 19 1/2 in |
Flexible Hose Length | 30 in |
Overall Length | 19 1/2 in |
Description
Cordless Grease Gun, Battery Included, 12 V, Li-Ion, Bulk, Cartridge, Filler Pump, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 2.6 stroke/oz, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 14 oz, Hose Length 30 in, Tube Color Silver, Tube Material Steel, Volume per Minute 3 fl oz, Tool Length 19 1/2 in, Battery Capacity 1.5 Ah, Number of Speeds 2, Application Agriculture, Automotive, Construction, Heavy Equipment, Industrial
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting (5VLT8)
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-203 RESALE (126056 INS SCM 203)
- LINCOLN Battery, For Use with Mfr. No. 188s (1871)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- LINCOLN Grease Gun, Lever Handle, 10,000 psi (1148)
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue (1133)
- LINCOLN Air Grease Gun, Continuous, 6000 psi (1162)
- ZEELINE Lever Style Chrome Plated Grease Gun with Pipe (415)
- Lincoln Grease Guns