Shop All Grease Guns
Lincoln
Grease Gun, 8000 psi, Steel, 14-1/2 oz.
Mfr # 1262
Zoro # G4701840
original price:
$266.99
14% off
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 12 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln
- MFR # 1262
- Zoro # G4701840
- UPC # 095992104096
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 19 1/2 in |
Hose Length | 30 in |
Flexible Hose Length | 30 in |
Overall Length | 19 1/2 in |
Description
Cordless Grease Gun, Battery Included, 12 V, Li-Ion, Bulk, Cartridge, Filler Pump, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 2.6 stroke/oz, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 14 oz, Hose Length 30 in, Tube Color Silver, Tube Material Steel, Volume per Minute 3 fl oz, Tool Length 19 1/2 in, Battery Capacity 1.5 Ah, Number of Speeds 2, Application Agriculture, Automotive, Construction, Heavy Equipment, Industrial
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio 56C Frame (HdRF262-40/1-L-56C)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- LUBRIPLATE 35 Soluble Oil, 5 Gal Pail, General Purpose, Water Soluble Cutting Fluid (L0576-060)
- LDI INDUSTRIES Protected Vent, 1/8, Height 1.12 (AV101)
- LINCOLN Grease Gun, Lever, 7500 psi, 16 oz. (1142CLR)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- LINCOLN Lever Grease Gun Handle, Rigid Pipe, 28 Strokes per oz, 16 oz Bulk Capacity (1142)
- LINCOLN Suction Gun, 18 oz., Blue (615)
- LINCOLN Grease Gun, Lever Gun Handle Style (G100)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134)
- PLEWS Plews 570-30-132 Mini Grease Gun Kit Indisplay Box (570-30-132)
- Lincoln Grease Guns