Shop All Grease Gun Accessories
Lincoln
Grease Fitting Tool
Mfr # G904
Zoro # G1136965
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tools and Meters
- For Use With 1/4-28 Threads
- Features For Tap Repair of 1/4"-28 Damaged Threads; For Removal of Both 3/8 in and 5/16 in Hex, Straight, or Angle Fittings
- Accessory Type Grease Fitting Tool
- Connection Thread Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # G904
- Zoro # G1136965
- UPC # 095992097466
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Connection Thread Size | 1/4" |
Details
Sub-Category | Tools and Meters |
Item | Zerk Extractor |
For Use With | 1/4-28 Threads |
Features | For Tap Repair of 1/4"-28 Damaged Threads; For Removal of Both 3/8 in and 5/16 in Hex, Straight, or Angle Fittings |
Accessory Type | Grease Fitting Tool |
Product Type | Zerk Extractor |
Compatible Product Type | Angle Fittings, Hex Fittings, Straight Fittings |
Description
Zerk Extractor, Connection Thread Size 1/4 In., Compatible Product Type Angle Fittings, Hex Fittings, Straight Fittings, Product Type Zerk Extractor, Features For Tap Repair of 1/4 In.-28 Damaged Threads; For Removal of Both 3/8 in and 5/16 in Hex, Straight, or Angle Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (EXEP060806)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FCS8H, Pressure Line, 10 micron (ZX-HC9600FCS8H)
- LINCOLN High-Pressure Swivel, 1,000 psi Max. Pressure, Silver (83594)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- LINCOLN Battery Charger, For Use with 5JC28 (1215)
- LINCOLN Battery, 12V, ABS/Steel/Copper/Lithium (1261)
- LINCOLN Grease Coupler, 19/32" dia. (G300)
- LINCOLN Drum Pump, Lever Action (1335)
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- Lincoln Grease Gun Accessories