Shop All Grease Gun Accessories
Lincoln
Grease Coupler, Max. Pressure 10,000 psi
Mfr # 5900
Zoro # G1455592
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 7 11/16 in L x 1 7/32 in H x 1 7/32 in D
- For Use With Grease Guns
- Max. Pressure 6,000 psi
- Working Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 5900
- Zoro # G1455592
- UPC # 095992104546
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 7 11/16 in L x 1 7/32 in H x 1 7/32 in D |
Overall Height | 1 1/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 7 3/4 in |
Overall Diameter | 1 1/2 in |
Details
Sub-Category | Hose and Rigid Extensions |
Item | PowerLock Grease Coupler |
For Use With | Grease Guns |
Max. Pressure | 6,000 psi |
Working Pressure | 7,500 psi |
Connection | 1/8 FNPT |
Material | Steel |
Features | Secure Attachment Enables Single-Handed use of Grease Gun |
Min. Burst Pressure | 13,000 psi |
Accessory Type | PowerLock Grease Coupler |
Connection Thread Gender | Female |
Coupler Style | Straight |
Compatible Grease Gun Type | Cordless, Manual, Pneumatic |
Product Type | Locking Coupler |
Connection Type | Threaded |
Burst Pressure | 13,000 psi |
Operating Pressure - Maximum | 10,000 psi |
Connection Thread Type | NPT |
Description
Grease Coupler, For Use With Lincoln Grease Guns and Power Lubers, Size 7-11/16 In.L x 1-7/32 In.H x 1-7/32 In.D, Connection 1/8 In. NPT, Max. Pressure 10,000 psi, Min. Burst Pressure 13,000 psi, Working Pressure 7500 psi, Material Steel, Features Comfortable, Ergonomic Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spider Manifold 6 Ports (A66)
- DAYTON C101 V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (13V836)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- LINCOLN Battery Charger, For Use with 1XGN5 (1815A)
- LINCOLN Grease Gun Needle Nozzle, w/Flush Type (82784)
- LINCOLN Grease Fitting Tool (G904)
- LINCOLN Battery, 12V, ABS/Steel/Copper/Lithium (1261)
- LINCOLN Rigid Extension, 6" L (62028)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- Lincoln Grease Gun Accessories