Shop All Grease Gun Accessories
Lincoln
Gasket, 2 1/4x2"
Mfr # 34793
Zoro # G7684369
product price: $0.90
/ea
Sold in multiples of 9 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Gasket
- Overall Diameter 2 in
- Overall Height 2 1/4 in
- Product Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 34793
- Zoro # G7684369
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Diameter | 2 in |
Overall Height | 2 1/4 in |
Details
Item | Gasket |
Accessory Type | Gasket |
Product Type | Gasket |
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (A42)
- BANDO TimingBelt, Synchro-Link, T5-410-10 (10T5-410UG)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- LINCOLN Hydraulic Coupler, 1/8" NPT (81980)
- LINCOLN Drum Pump, Lever Action (1335)
- LINCOLN Battery Charger, For Use with 1XGN5 (1815A)
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- LINCOLN Battery for Grease Gun, 18V (1861)
- LINCOLN Grease Gun Clamp (82760)
- WESTWARD Booster Valve, 10,000 PSI, Length 8.66 In (1ZTD2)
- Lincoln Grease Gun Accessories