Shop All Fuse Accessories
Lincoln
Fuse Holder
Mfr # 369129
Zoro # G4011878
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1100, 1116-080-A1, 1117, 1117-000-A, 1117-023-8, 1117-080-A, 1117-080-A1, 1130-000-A, 1130-080-A1, 1130-08H-A, 1131-000-A, 1131-080-A, 1131-080-A1, 1131-08H-A, 1132-000-A, 1132-002-8, 1132-023-8, 1132-080-A, 1132-080-A1, 1132-08H-A, 1133-000-A, 1133-080-A, 1133-080-A1, 1133-08H-A, 1134, 1135, 1136, 1150, 1151, 1161-080-A, 1162-080-A, 1300, 1301, 1302, 1307, 1312-000-E, 1450, 1450-00Z-U-K, 1451, 1451-00Z-U-K, 1452, 1453, 1622, 1623, 1921, 1922, 1961, 1962, 1981, 1982, 3270
- Fits Brand LINCOLN
- Length 4.1 in
- Height 1.4 in
- Width 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 369129
- Zoro # G4011878
- Country of Origin United States
- Category Fuse Accessories
Dimensions
Length | 4.1 in |
Height | 1.4 in |
Width | 3.15 in |
Details
For Use With Mfr. Model Number | 1100, 1116-080-A1, 1117, 1117-000-A, 1117-023-8, 1117-080-A, 1117-080-A1, 1130-000-A, 1130-080-A1, 1130-08H-A, 1131-000-A, 1131-080-A, 1131-080-A1, 1131-08H-A, 1132-000-A, 1132-002-8, 1132-023-8, 1132-080-A, 1132-080-A1, 1132-08H-A, 1133-000-A, 1133-080-A, 1133-080-A1, 1133-08H-A, 1134, 1135, 1136, 1150, 1151, 1161-080-A, 1162-080-A, 1300, 1301, 1302, 1307, 1312-000-E, 1450, 1450-00Z-U-K, 1451, 1451-00Z-U-K, 1452, 1453, 1622, 1623, 1921, 1922, 1961, 1962, 1981, 1982, 3270 |
Fits Brand | LINCOLN |
Item | Fuse Holder |
Description
Fuse Holder, Fits Brand Lincoln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 15A, 1-Pole Switch (CSB115B)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked (ZA2BD3)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 16.75x14.88 (A1816PSWPNL)
- EATON BUSSMANN Spare Fuse Cabinet, 5 cu. ft. (SFC-FUSE-CAB)
- IDEAL Safe-T-Grip Medium Fuse Puller (34-002)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- EATON BUSSMANN Fuse Cover, 0 to 30A Amp Range, H, K5, R, T UL Class (SAMI-9N)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- Lincoln Fuse Accessories