Shop All Fuse Accessories
Lincoln
Fuse Holder
Mfr # 369012
Zoro # G4012550
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1100, 1101, 1102, 1103, 1104, 1105, 1106, 1116, 1117, 1134, 1135, 1136, 1150, 1480, 1600, 1600-000-A, 1600-00Z-U-K, 1601, 1601-000-A, 1601-00Z-U-K, 1622, 1652
- Fits Brand LINCOLN
- Height 1.4 in
- Width 3.15 in
- Length 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 369012
- Zoro # G4012550
- Country of Origin United States
- Category Fuse Accessories
Dimensions
Height | 1.4 in |
Width | 3.15 in |
Length | 4.1 in |
Details
For Use With Mfr. Model Number | 1100, 1101, 1102, 1103, 1104, 1105, 1106, 1116, 1117, 1134, 1135, 1136, 1150, 1480, 1600, 1600-000-A, 1600-00Z-U-K, 1601, 1601-000-A, 1601-00Z-U-K, 1622, 1652 |
Item | Fuse Holder |
Fits Brand | LINCOLN |
Description
Fuse Holder, Fits Brand Lincoln, For Use With Mfr. Model Number 1100, 1101, 1102, 1103, 1104, 1105, 1106, 1116, 1117, 1134, 1135, 1136, 1150, 1480, 1600, 1600-000-A, 1600-00Z-U-K, 1601, 1601-000-A, 1601-00Z-U-K, 1622, 1652
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - UV Resistant Black (CCUC9-150-C-BLACK)
- SIEMENS Miniature Circuit Breaker, Q Series 125A, 2 Pole, 120/240V AC (Q2125)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- GEC ALSTHOM Fuse Holder, 400A Amp Range, 600V AC Volt Rating (RS400H)
- ATTWOOD MARINE ATO/ATC Fuse Holder (14348-6)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445198-1)
- Lincoln Fuse Accessories