Shop All Grease Pumps
Lincoln
Follower, 55 Gallons Capacity
Mfr # 83369
Zoro # G0590213
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55
- Material of Construction Steel
- Color Red
- Overall Dia. (In.) 21.625 in
- For Use With Mfr. No. 926
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 83369
- Zoro # G0590213
- UPC # 094704601021
- Country of Origin United States
- Category Grease Pumps
Dimensions
Overall Dia. (In.) | 21.625 in |
Details
Item | Follower |
Capacity | 55 |
Material of Construction | Steel |
Color | Red |
For Use With | Mfr. No. 926 |
Number of Feeds | 0 |
Accessory Type | Follower |
Product Type | Follower Plate |
Compatible with Manufacturer Model Number | 926 |
Compatible Manufacturer Part Number | 926 |
Compatible Manufacturer Model Number | 926 |
For Use with Mfr. Model Number | 926 |
For Use With Mfr. Model Number | 926 |
Description
Follower, Product Type Follower Plate, For Use With Mfr. No. 926, Includes -, Compatible with Manufacturer Model Number 926
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-608Z C3, Inst Mini Metric Brgs, 608Z C3 (608Z C3)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010ON, Pressure Line, 10 micron, Outside-In (MF0060202)
- INA Drawn Cup Needle Roller Bearing, #Sch812, #SCH812 (SCH812)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- LINCOLN Grease Pump with Container, 40 lb. (1275)
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose (279091)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- LINCOLN Drum Cover (81538)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (918)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (1418)
- WESTWARD Lever Action Drum Pump, 16 gal. (19XH31)
- Lincoln Grease Pumps