Shop All Grease Pumps
Lincoln
Fluid Transfer Pump, Polyethylene, 3/8" Inlet
Mfr # MV7241
Zoro # G0479748
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use it on Cars, Boats, Motorcycles, ATVs, Lawn and Garden Equipment
- Housing Material Polyethylene
- Inlet Size 3/8"
- Pump Design Siphon
- Includes (2) Intake/Discharge Hose Connectors, (2) Intake/Discharge Hoses, Air-Pressure Hose, Dipstick Hose, Hand Pump with Intake and Discharge Ports, Inline Reducer, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # MV7241
- Zoro # G0479748
- UPC # 646541003997
- Country of Origin Taiwan, Province of China
- Category Grease Pumps
Dimensions
Inlet Size | 3/8" |
Details
Application | Use it on Cars, Boats, Motorcycles, ATVs, Lawn and Garden Equipment |
Housing Material | Polyethylene |
Pump Design | Siphon |
Item | Fluid Transfer Pump |
Includes | (2) Intake/Discharge Hose Connectors, (2) Intake/Discharge Hoses, Air-Pressure Hose, Dipstick Hose, Hand Pump with Intake and Discharge Ports, Inline Reducer, Instruction Manual |
Material | Polyethylene |
Accessory Type | Fluid Transfer Pump |
Description
Fluid Transfer Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- GATES Polyflex Belts, 11M730 (11M730)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- LINCOLN Dispenser, Gear Lube (1293)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 40:1 (4417)
- LINCOLN Open Top Drum Cover, 55 Gallons Capacity (81523)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- LINCOLN Liquid Transfer Pump, Manual (1326)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- Lincoln Grease Pumps