Shop All Automotive Specialized Tools
Lincoln
Fluid Drain/Evacuator Combo, Red, Steel
Mfr # 3639
Zoro # G6210172
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Casters, (2) Wheels, (6) Wands, 15 in Funnel, 25 gal Reservoir, 7 ft Hose, Tool Tray, Venturi Vacuum Assembly
- Color Black, Red
- Max. Operating Temp. (F) 150 Degrees
- Width (In.) 22
- Height (In.) 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 3639
- Zoro # G6210172
- UPC # 095992103587
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Width (In.) | 22 |
Height (In.) | 22 in |
Depth (In.) | 22 |
Length (In.) | 43.3 |
Minimum Height | 51 in |
Overall Diameter | 15 in |
Overall Length | 22 in |
Discharge Hose Length | 7 ft |
Maximum Height | 76 in |
Overall Width | 22 in |
Adjustable Height Range | 51 in to 76 in |
Overall Height | 22 in |
Description
Fluid Drain/Evacuator Combo, Capacity 25 gal, Overall Diameter 15 in, Overall Height 22 in, Overall Length 22 in, Overall Width 22 in, Black, Red, Hose Included Yes, Discharge Hose Length 7 ft, Float Gauge Sight Gauge, Air Input Range 0 to 100 psi, Adjustable Height Range 51 in to 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 12-3/32x4-11/16x12-3/32 In (BF1357)
- STAMPEDE 19-C SILVERADO/SIERRA 1500 CREW CAB SIDEWINDS TAPE-ONZ 4PC CHROME (6014-8)
- COLE HERSEE Heavy Duty Toggle Switch DPDT Off-(On) 2 Wire (55020-04-BP)
- WHITECAP IND MARINE ROCKER SWITCH (S-7061C)
- LINCOLN Fluid Evacuator, Red, Steel (3637)
- OTC OTC OTC4506 Fuel Line Clamp Set - 2 Pieces (OTC4506)
- THEXTON Back Probe Kit, 90 deg., Electrical (490-90)
- DYNABRADE ABRASIVE BELT TOOL ELCTRIC DYNA FILE II (DB40610)
- LOCK TECHNOLOGY Twist Socket, 7/8" (4400-40)
- WIZARDS Wizards 11081 Bug Release - 22 oz. (11081)
- OTC Ford Torsion Bar Adj Tool (7816)
- Lincoln Service & Shop Tools