Shop All Drain & Drip Pans
Lincoln
Fluid Drain, Red, Steel
Mfr # 3635
Zoro # G6109144
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 25
- Construction Steel
- Length 43 3/10 in
- Width 22 in
- Height (In.) 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 3635
- Zoro # G6109144
- UPC # 095992103563
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 43 3/10 in |
Width | 22 in |
Height (In.) | 22 in |
Depth (In.) | 22 |
Length (In.) | 43.3 |
Width (In.) | 22 |
Overall Height | 22 in |
Overall Diameter | 15 in |
Adjustable Height Range | 51 in to 76 in |
Minimum Height | 51 in |
Maximum Height | 76 in |
Overall Length | 43 5/16 in |
Discharge Hose Length | 7 ft |
Overall Width | 22 in |
Description
Fluid Drain, Capacity 25 gal, Overall Diameter 15 in, Overall Height 22 in, Overall Length 43 5/16 in, Overall Width 22 in, Black, Red, Hose Included Yes, Discharge Hose Length 7 ft, Float Gauge Sight Gauge, Air Input Range 0 to 7 psi, Adjustable Height Range 51 in to 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL/TEVES Timing Solenoid, A2C5328032080 (A2C5328032080)
- TEMPRO Tempro TP502 Line Voltage -30 to 110 Degree F Fixed Bulb Steel Housing SPST Thermostat (TP502)
- DORMAN 924-169 Door Check Front Left Or Right (924-169)
- GATES Tri-Power Belts, AX34 (AX34)
- LINCOLN Truck Drain, High-Impact Polypropylene (3665)
- LINCOLN Waste Oil Receiver, Steel, Dia. 14 In (3601)
- LINCOLN Truck Drain, High-Impact Polypropylene (3669)
- LINCOLN Drain, Waste Oi, 16 gal. (613)
- LINCOLN Truck Drain, High-Impact Polypropylene (3667)
- LINCOLN Drain Pan, 20g Capacity (3614)
- OEMTOOLS 4 Gallon Oil Drain Pan, Black (87033)
- Lincoln Drain & Drip Pans