Shop All Grease Gun Accessories
Lincoln
Filler Nipple, 1/8 MNPT
Mfr # 91108
Zoro # G1041117
original price:
$15.25
37% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filler Nipples
- For Use With Hand and Air Operated Grease Guns
- Connection 1/8 in MNPT
- Features For 3-Way Loading
- Includes Ball Check
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 91108
- Zoro # G1041117
- UPC # 095992097480
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Thread Size | 1/8" |
Details
Sub-Category | Filler Nipples |
Item | Grease Filler Nipple |
For Use With | Hand and Air Operated Grease Guns |
Connection | 1/8 in MNPT |
Features | For 3-Way Loading |
Includes | Ball Check |
Accessory Type | Grease Filler Nipple |
Thread Type | NPT |
Description
Grease Filler Nipple, For 3-Way Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UCFL209-28)
- D-A LUBRICANT CO D-A MagnaPlex 3 Lithium Grease #1 - 35 Lb Metal Pail (12369)
- INA Stud Track Roller, Size 40 (NUKR40-A)
- DIXON HSeries ISO-B Dust Cap/Plug, 3/4" (6HDP-H6DC)
- LINCOLN Needle Nozzle, 4 In (G901)
- LINCOLN Valve, Oil Control (776)
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- LINCOLN Coupler Hose Assembly, 12" L (3034)
- LINCOLN Grease Gun Holder, 2-1/4" OD (G160)
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI (5845)
- WESTWARD Grease Coupler, 5/8 in. (45FG54)
- Lincoln Grease Gun Accessories