Shop All MIG Welding Wire
Lincoln Electric
Wire Spool, .045 Ultracore 71A85 M2, 33 lb
Mfr # ED031663
Zoro # G9663606
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Series UltraCore 71A85
- Standards AWS A5.20
- AWS Classification E71T-1M, E71T-1M-H8, E71T-9M-H8, E71T1-M21A2-CS1-H8
- Maximum Yield Strength (As Welded) 80 to 89 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED031663
- Zoro # G9663606
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Diameter | 12 in |
Spool Width | 4 5/16 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 87 to 94 ksi (75 Percent to 85 Percent Argon/Balance Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 80 to 88 ksi (75 Percent to 85 Percent Argon/Balance Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A85, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, BLUE, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-BLUE)
- SIEVERT Hammer Bit, 4" L, 8 oz. Size, Copper (7002-50)
- SIEVERT Hammer Bit, 4" L, 10 oz. Size, Copper (7016-30)
- RECTORSEAL Rectorseal 0356022 Nokorode Regular Paste Flux; 8 oz - Tan & Gold To Black (356022)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .045, Spool (ED030310)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED030583)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033704)
- LINCOLN ELECTRIC Innershield NR-211-MP Flux-Core Welding Wire - Mild Steel, All Position - 0. 030 in. - 1 lbs Spool (LI379809)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.045", 33 lb (ED031414)
- POWERWELD MIG Wire, Silicon Bronze, ERCuSi-A, .035" x 10 lb (SILB03510)
- Lincoln Electric MIG Welding Wire