Shop All Wire Feed Welders
This Product is Discontinued
Lincoln Electric
Wire Feeder, LN-9 Series, 115VAC (Discontinued)
Mfr # K357-1
Zoro # G6565352
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 115V AC
- Series LN-9
- Wire Size (In.) 0.040-3/32
- Type Flux-Cored
- Duty Cycle 60 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K357-1
- Zoro # G6565352
- UPC # 015082064758
- Country of Origin United States
- Category Wire Feed Welders
Dimensions
Wire Size (In.) | 0.040-3/32 |
Overall Height (In.) | 10 15/16 in |
Overall Depth (In.) | 9 5/8 in |
Overall Width (In.) | 9 13/16 in |
Overall Width | 9.81 in |
Overall Depth | 9.63 in |
Overall Height | 10.94 in |
Details
Item | Semiautomatic Wire Feeder |
Input Voltage | 115V AC |
Series | LN-9 |
Type | Flux-Cored |
Duty Cycle | 60 % |
Phase | 1 |
Features | Digital Meters, Completely Enclosed Case, Rugged, Durable Design, Control of Wire Feed Speed and Voltage at the Wire Feeder, Optional Burnback Kit |
Rated Output | 600A @ 60% |
Hz | 50/60 |
Application | For Fabrication, Structural, Heavy Equipment, Construction |
Output Range (Amps) | 600 |
Rated Output at Duty Cycle | 600 A @ 100% |
Input Frequency | 50/60 Hz |
Description
Semiautomatic Wire Feeder, Input Frequency 50/60 Hz, Input Voltage 115V AC, Phase 1, Rated Output 600 A @ 100 V, Application Construction, For Fabrication, Heavy Equipment, Structural, Features Completely Enclosed Case, Digital Meters, Optional Burnback Kit, Overall Depth 9.63 in, Overall Height 10.94 in, Overall Width 9.81 in, Series LN-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.