Shop All MIG Gun Consumables
Lincoln Electric
Wire Feeder
Mfr # K388-2
Zoro # G6651811
Free Shipping & Returns
$7,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NA-4
- Compatible with Brand Lincoln
- Weight 40 lb
- Welding Processes Submerged Arc
- Minimum Wire Feed Speed 0.6 m/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K388-2
- Zoro # G6651811
- UPC # 015082661490
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Minimum Wire Diameter | 1/16 in (Flux-Cored) |
Overall Depth | 9.7 in |
Power Cord Length | 10 ft |
Overall Width | 13.5 in |
Overall Height | 11 in |
Maximum Wire Diameter | 7/32 in (Flux-Cored) |
Details
Item | NA-4 Controller |
Series | NA-4 |
Compatible with Brand | Lincoln |
Weight | 40 lb |
Welding Processes | Submerged Arc |
Minimum Wire Feed Speed | 0.6 m/min |
Rated Output at Duty Cycle | 1500 A @ 100% |
Compatible with Model | K1275 |
Input Voltage | 115 V AC |
Compatible with Series | Idealarc DC-1500 |
Input Frequency | 50/60 Hz |
Power Cord Included | Yes |
Includes | 10 ft. Control Cable, Specific Drive Roll Kit with Each Head |
For Wire Type | Flux-Cored |
Maximum Wire Feed Speed | 16.5 m/min |
Rated Output | 1500 A @ 100 V |
Process | Submerged Arc |
Model | K388-2 |
Description
NA-4 Controller, Compatible with Model K1275, Compatible with Series Idealarc DC-1500, Compatible with Brand Lincoln, For Wire Type Flux-Cored, Input Frequency 50/60 Hz, Input Voltage 115 V AC, Maximum Wire Diameter 7/32 in (Flux-Cored), Maximum Wire Feed Speed 16.5 m/min, Minimum Wire Diameter 1/16 in (Flux-Cored), Minimum Wire Feed Speed 0.6 m/min, Rated Output 1500 A @ 100 V, Welding Processes Submerged Arc, Model K388-2, Overall Depth 9.7 in, Overall Height 11 in, Overall Width 13.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24529)
- LINCOLN ELECTRIC Weld Tip Cleaner Kit (KH575)
- DRYROD Phoenix Stick Weld Electrode Oven (9004120)
- TWECO Gas Diffuser, EL52CT, PK5 (15601109)
- LINCOLN ELECTRIC LINCOLN MIG Welding Liner (KP2632-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC TIP HOLDER BINZEL M8 45/505 (S22645-122)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Standard Contact Tip (KH831)
- LONGEVITY LG-15 Mig140/Spool140 MIG Gun NOZZLE (880428)
- Lincoln Electric MIG Gun Consumables