Shop All MIG Accessories
Lincoln Electric
Wire Feeder, 15 V DC, 110 V DC, 37 lb
Mfr # K4266-1
Zoro # G610190617
product price: $5,629.99
/ea
Free Shipping & Returns
$5,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LN-25X
- Welding Processes MIG Welding (GMAW)
- Standards CSA Certified, UL Listed
- Phase 15-115VDC (Across the Arc)
- Weight 37 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4266-1
- Zoro # G610190617
- UPC # 015082941448
- Country of Origin United States
- Category MIG Accessories
Dimensions
Overall Depth | 23.2 in |
Overall Width | 8.7 in |
Overall Height | 15 in |
Maximum Wire Diameter | 5/64 in (Flux-Cored) |
Minimum Wire Diameter | 1/16 in |
Power Cord Length | 15 ft |
Maximum Spool Diameter | 12 in |
Description
Wire Feeder, Compatible with Model Magnum, Compatible with Series LN-25X, Compatible with Brand Magnum, TVT, For Wire Type Flux Cored, MIG, Max. Input Current 450 A, Input Voltage 15 V DC, 110 V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 44 lb, Maximum Wire Diameter 5/64 in (Flux-Cored), Maximum Wire Feed Speed 700 in/min, Minimum Wire Diameter 1/16 in, Minimum Wire Feed Speed 50 in/min, Rated Output 450 A @ 60 Percent; 325 A @ 100 Percent, Welding Mode CV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Aluminum, ER5356, .045" (3/64) x 1 lb Spool (535604501)
- CRAFTSMAN Magnetic Bowl (CMMT98285)
- BERNARD MIG Welding Gun, 400A, Air Cooled, 15 ft. (Q4015TE5EMC)
- AMERICAN TORCH TIP Collet, 3/32-Gas Lens, PK2 (22N23AL)
- LINCOLN ELECTRIC Contact Tip, 0.025" Tweco/Binzel, Pk10 (KH710)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP42-4045-15)
- LINCOLN ELECTRIC Drive Roll Kit, Solid, 0.045 to 0.052 in. (KP655-052S)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035" (KP1696-035S)
- LINCOLN ELECTRIC 3/64" Aluminum Drive Roll Kit (KP1695-3/64A)
- LINCOLN ELECTRIC LINCOLN 4pc MIG U-Groove Drive Roll Kit (KP1507-3/64A)
- TREGASKISS Threaded Contact Tip, Wire Size 0.040", Extended, TOUGH LOCK Series (403-27-1.0)
- Lincoln Electric MIG Accessories