Shop All MIG Welding Wire
Lincoln Electric
Welding Wire
Mfr # ED032972
Zoro # G9824035
product price: $8,725.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,725.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Standards AWS A5.17, AWS A5.23, MIL-EM12K
- Container Type Stem
- AWS Classification EM12K
- Series Lincolnweld L-61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032972
- Zoro # G9824035
- UPC # 015082884172
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Overall Diameter | 5/32 in |
Diameter | 5/32 in |
Details
Material | Carbon Steel |
Standards | AWS A5.17, AWS A5.23, MIL-EM12K |
Container Type | Stem |
AWS Classification | EM12K |
Series | Lincolnweld L-61 |
Wire Type | Solid |
Finish/Coating | Copper-Coated |
For Welding Position | Flat, Horizontal |
Weight | 2,200 lb |
Number of Passes | Multiple Passes, Single Pass |
For Material Type | Carbon Steel |
Process | Submerged Arc Welding (SAW) |
Welding Current Designation | AC, DCEN, DCEP |
Tensile Strength (Minimum Required) | 70 ksi |
Item | Submerged Arc Welding Wire |
Wire Class | EM12K DC Positive |
Container | 2200 lb Stem |
Application | For Use with Single or Multiple Pass Subarc Welding |
Min. Tensile Strength | 70 ksi |
Description
Submerged Arc Welding Wire, AWS Classification EM12K, Container Type Stem, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-61, Standards AWS A5.17, AWS A5.23, MIL-EM12K, Tensile Strength (Minimum Required) 70 ksi, Weight 2,200 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STH Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907711)
- H&S AUTOSHOT Starter Kit Plus Stud Welder Kit (4550)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033328)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.045", 33 lb (MG606045667)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- LINCOLN ELECTRIC Wire Spool, .052 Weld, 44 lb. (ED031916)
- LINCOLN ELECTRIC MIG Welding Wire, 0.072" Dia., Flux Core (ED030644)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- Lincoln Electric MIG Welding Wire